Roată de transport Blickle BK-ALEV 100K-3-EL

Pressed steel fixed castor, heavy duty design, with top plate fitting Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with aluminium wheel centre, electrically conductive

Vedeți informațiile tehnice

Referințe

Blickle:BK-ALEV 100K-3-EL
Rubix:d823098
Producator:742062
EAN:4047526109769
brand logo

rezumat tehnic

Capacitatea de încărcare200 kg
Diametrul roții100 mm
Lățimea roții40 mm
Vezi toate Caracteristice

Detalii produs : BK-ALEV 100K-3-EL BLICKLE - BK-ALEV 100K-3-EL BLICKLE


Bracket: BK series

  • strong pressed steel, zinc-plated, blue-passivated, Cr6-free

Wheel: ALEV series

  • tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 71 Shore A, colour black
  • wheel centre: die-cast aluminium

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C
  • electrical conductivity (ohmic resistance) ≤ 104 Ω

Informații tehnice


atribute
Logistic Greutate884 g
Capacitatea de încărcare200 kg
Diametrul roții100 mm
Lățimea roții40 mm
Carcasa roții/materialul janteialuminiu
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopenegru
130 mm
40 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții