Roată de transport Blickle BK-ALEV 125K-1-SG

Pressed steel fixed castor, heavy duty design, with top plate fitting Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with aluminium wheel centre, non-marking, grey

Vedeți informațiile tehnice

Referințe

Blickle:BK-ALEV 125K-1-SG
Rubix:d575820
Producator:366328
EAN:4047526366322
brand logo

rezumat tehnic

Capacitatea de încărcare250 kg
Diametrul roții125 mm
Lățimea roții40 mm
Vezi toate Caracteristice

Detalii produs : BK-ALEV 125K-1-SG BLICKLE - BK-ALEV 125K-1-SG BLICKLE


Bracket: BK series

  • strong pressed steel, zinc-plated, blue-passivated, Cr6-free

Wheel: ALEV series

  • tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A, colour grey, non-marking
  • wheel centre: die-cast aluminium

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C

Informații tehnice


atribute
Logistic Greutate1052 g
Capacitatea de încărcare250 kg
Diametrul roții125 mm
Lățimea roții40 mm
Carcasa roții/materialul janteialuminiu
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopegri
155 mm
40 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții