Roată de transport Blickle B-TPA 200K-ELS
Pressed steel fixed castor, medium duty design, with top plate fitting Wheel, with thermoplastic rubber tread, with polypropylene wheel centre, with synthetic thread guard
Vedeți informațiile tehniceReferințe
Blickle:B-TPA 200K-ELS
Rubix:d1321996
Producator:761281
EAN:4047526096236



Detalii produs : B-TPA 200K-ELS BLICKLE - CASTER FOR TRANSPORT BLICKLE B-TPA 200K-ELS
Bracket: B series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
Wheel: TPA series
- tread: high-quality thermoplastic rubber-elastomer (TPE), hardness 85 Shore A, colour grey, non-marking, oil containing
- wheel centre: high-quality polypropylene, impact resistant, colour silver grey ("-ELS" version colour black)
- large thread guard
with additional
ball bearing seals
- very high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
- tread contains oil, may stain sensitive surfaces. alternatives: series VPA, VPP, POES, POEV, PATH
Informații tehnice
atribute
| Diametrul roții | 200 mm |
|---|---|
| Lățimea roții | 40 mm |
| Carcasa roții/materialul jantei | polipropilen |
| Talpa de rulare/materialul anvelopei | cauciuc |
| 235 mm | |
| 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
