Roată de transport Blickle B-GST 200K-TMR

Pressed steel fixed castor, medium duty design, with top plate fitting, with dead man’s brake Heavy duty wheel, with Blickle Softhane® polyurethane tread, with cast iron wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:B-GST 200K-TMR
Rubix:d824201
Producator:842755
EAN:4047526123093
brand logo

rezumat tehnic

Capacitatea de încărcare600 kg
Diametrul roții200 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : B-GST 200K-TMR BLICKLE - B-GST 200K-TMR BLICKLE


Bracket: B series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free

Wheel: GST series

  • tread: high-quality polyurethane elastomer Blickle Softhane®, hardness 75 Shore A, colour green, non-marking, non-staining
  • wheel centre: rugged grey cast iron, lacquered, colour silver

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C

Informații tehnice


atribute
Logistic Greutate5280 g
Capacitatea de încărcare600 kg
Diametrul roții200 mm
Lățimea roții50 mm
Carcasa roții/materialul janteifontă
Talpa de rulare/materialul anvelopeipoliuretan
Temperatura minimă-20 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopeverde
235 mm
50 mm
  • Disponibil – Data livrării la cerere