Roată de transport Blickle LIK-G 125IK-1-FI
Pressed steel swivel castor, with top plate fitting, heat-resistant, with brake system 'stop-fix' Cast iron wheel
Vedeți informațiile tehniceReferințe
Blickle:LIK-G 125IK-1-FI
Rubix:d828290
Producator:763589
EAN:4047526122089




rezumat tehnic
| Capacitatea de încărcare | 350 kg |
|---|---|
| Diametrul roții | 125 mm |
| Lățimea roții | 35 mm |
Detalii produs : LIK-G 125IK-1-FI BLICKLE - LIK-G 125IK-1-FI BLICKLE
Bracket: LIK series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- swivel head play is set specifically for high-temperature applications
- highly heat-resistant grease
Wheel: G series
- rugged grey cast iron, hardness 180–220 HB, grease nipple, lacquered, colour silver
- chemical resistance to many aggressive substances
- operating temperature: -30 °C to +300 °C
- consider the surface pressure on sensitive floors due to high point loads
- provide adequate lubrication on a regular basis for plain bore version
- to be lubricated according to the application temperature
- Load capacity may be reduced in temperatures over +70 °C, see page null.
Informații tehnice
atribute
| Capacitatea de încărcare | 350 kg |
|---|---|
| Diametrul roții | 125 mm |
| Lățimea roții | 35 mm |
| Carcasa roții/materialul jantei | fontă |
| Talpa de rulare/materialul anvelopei | fontă |
| Temperatura minimă | -30 °C |
| Temperatura maximă | 300 °C |
| Culoarea benzii de rulare / anvelope | argint |
| 155 mm | |
| 35 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere