Roată de transport Blickle B-GEV 200K-TML

Pressed steel fixed castor, medium duty design, with top plate fitting, with dead man’s brake Heavy duty wheel, with elastic solid rubber tyre, with cast iron wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:B-GEV 200K-TML
Rubix:d576387
Producator:842751
EAN:4047526123024
brand logo

rezumat tehnic

Capacitatea de încărcare600 kg
Diametrul roții200 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : B-GEV 200K-TML BLICKLE - B-GEV 200K-TML BLICKLE


Bracket: B series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free

Wheel: GEV series

  • tyre: high-quality elastic solid rubber in smooth rolling quality, hardness 65 Shore A, colour black
  • wheel centre: rugged grey cast iron, lacquered, colour silver

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C

Informații tehnice


atribute
Logistic Greutate5160 g
Capacitatea de încărcare600 kg
Diametrul roții200 mm
Lățimea roții50 mm
Carcasa roții/materialul janteifontă
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopenegru
235 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții