Roată de transport Blickle LK-PO 82K-FA

Pressed steel swivel castor, Heavy duty design Nylon wheel, with steel thread guard

Vedeți informațiile tehnice

Referințe

Blickle:LK-PO 82K-FA
Rubix:d828334
Producator:852671
EAN:4047526195618
brand logo

rezumat tehnic

Capacitatea de încărcare250 kg
Diametrul roții80 mm
Lățimea roții37 mm
Vezi toate Caracteristice

Detalii produs : LK-PO 82K-FA BLICKLE - LK-PO 82K-FA BLICKLE


Bracket: LK series

  • strong pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin (from wheel Ø 125x50 mm)
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: PO series

  • high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +80 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate1000 g
Capacitatea de încărcare250 kg
Diametrul roții80 mm
Lățimea roții37 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliamidă
Temperatura minimă-20 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopebej
110 mm
37 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

250 kg

Diametrul roții

Lățimea roții