Roată de transport Blickle LK-SPO 100K-3-IS
Pressed steel swivel castor, Heavy duty design, with brake system 'ideal-stop' Nylon heavy duty wheel
Vedeți informațiile tehniceReferințe
Blickle:LK-SPO 100K-3-IS
Rubix:d1321212
Producator:679688
EAN:4047526108816




rezumat tehnic
| Capacitatea de încărcare | 350 kg |
|---|---|
| Diametrul roții | 100 mm |
| Lățimea roții | 37 mm |
Detalii produs : LK-SPO 100K-3-IS BLICKLE - CASTER FOR TRANSPORT BLICKLE LK-SPO 100K-3-IS
Bracket: LK series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin (from wheel Ø 125x50 mm)
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: SPO series
- high-quality nylon 6, impact resistant, hardness 70 Shore D, extremely robust heavy-duty version, colour natural white
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +80 °C, reduced load capacity over +35 °C
Informații tehnice
atribute
| Capacitatea de încărcare | 350 kg |
|---|---|
| Diametrul roții | 100 mm |
| Lățimea roții | 37 mm |
| Talpa de rulare/materialul anvelopei | poliamidă |
| Culoarea benzii de rulare / anvelope | alb |
| 147 mm | |
| 37 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere