Roată de transport Blickle L-PO 80G-FA

Rollers for pallet trucks, with Blickle Extrathane® polyurethane tread, with steel wheel centre, without ball beraring

Vedeți informațiile tehnice

Referințe

Blickle:L-PO 80G-FA
Rubix:d822586
Producator:309203
EAN:4047526309206
brand logo

rezumat tehnic

Capacitatea de încărcare220 kg
Diametrul roții80 mm
Lățimea roții32 mm
Vezi toate Caracteristice

Detalii produs : L-PO 80G-FA BLICKLE - L-PO 80G-FA BLICKLE


Tread:

  • high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A
  • low rolling resistance
  • high abrasion resistance
  • high cut and tear propagation resistance
  • colour light brown, non-marking, non-staining
  • excellent chemical connection with the wheel centre

Wheel centre:

  • metal

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -25 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C

Informații tehnice


atribute
Logistic Greutate590 g
Capacitatea de încărcare220 kg
Diametrul roții80 mm
Lățimea roții32 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliamidă
Temperatura minimă-25 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopebej
Lungimea plăcii100 mm
102 mm
32 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

220 kg

Diametrul roții

80 mm

Lățimea roții

32 mm