Roată de transport Blickle LE-PPN 150G

Pressed steel swivel castor, Heavy duty design, with brake system 'stop-fix' Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre, non-marking, blue, with synthetic thread guard, with steel thread guard

Vedeți informațiile tehnice

Referințe

Blickle:LE-PPN 150G
Rubix:d827694
Producator:762854
EAN:4047526098100
brand logo

rezumat tehnic

Capacitatea de încărcare300 kg
Diametrul roții150 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : LE-PPN 150G BLICKLE - LE-PPN 150G BLICKLE


Bracket: LK series

  • strong pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin (from wheel Ø 125x50 mm)
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: POEV series

  • tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A, colour blue, non-marking
  • wheel centre: high-quality nylon 6, impact resistant, colour black

Other features:

  •  

    small thread guard

    with additional

    ball bearing seal

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate1449 g
Capacitatea de încărcare300 kg
Diametrul roții150 mm
Lățimea roții50 mm
Carcasa roții/materialul janteipolipropilen
Talpa de rulare/materialul anvelopeipolipropilen
Culoarea benzii de rulare / anvelopebej
Temperatura minimă-20 °C
Temperatura maximă60 °C
190 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții