Roată de transport Blickle GB 152/20K

Stainless steel swivel castor, with stem, with brake system 'stop-fix' Nylon wheel

Vedeți informațiile tehnice

Referințe

Blickle:GB 152/20K
Rubix:d821222
Producator:754307
EAN:4047526112837
brand logo

rezumat tehnic

Capacitatea de încărcare950 kg
Diametrul roții150 mm
Lățimea roții60 mm
Vezi toate Caracteristice

Detalii produs : GB 152/20K BLICKLE - GB 152/20K BLICKLE


Bracket: LEXZ series

  • high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
  • double ball bearing in the swivel head
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
  • stainless steel plug-in stem and central kingpin bolted and secured
  • all parts including axle material are corrosion-resistant

Wheel: PO series

  • high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate3240 g
Capacitatea de încărcare950 kg
Diametrul roții150 mm
Lățimea roții60 mm
Carcasa roții/materialul janteifontă
Talpa de rulare/materialul anvelopeipoliuretan
Culoarea benzii de rulare / anvelopemaro
Temperatura minimă-20 °C
Temperatura maximă70 °C
60 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții