Roată de transport Blickle B-POEV 160XR-SB-FA

Pressed steel swivel castor, with top plate fitting, with brake system 'stop-fix' Polypropylene wheel, with steel thread guard

Vedeți informațiile tehnice

Referințe

Blickle:B-POEV 160XR-SB-FA
Rubix:d824943
Producator:850395
EAN:4047526164652
brand logo

rezumat tehnic

Capacitatea de încărcare400 kg
Diametrul roții160 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : B-POEV 160XR-SB-FA BLICKLE - B-POEV 160XR-SB-FA BLICKLE


Bracket: LE series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: PPN series

  • high-quality polypropylene, impact resistant, hardness 60 Shore D, colour natural white

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C

Informații tehnice


atribute
Logistic Greutate1000 g
Capacitatea de încărcare400 kg
Diametrul roții160 mm
Lățimea roții50 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeicauciuc
Culoarea benzii de rulare / anvelopealbastru
Temperatura minimă-25 °C
Temperatura maximă80 °C
195 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții