Roată de transport Blickle HTH 80X74/20-68K
Pressed steel swivel castor, heavy duty design, with steel spring Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with aluminium wheel centre
Vedeți informațiile tehniceReferințe
Blickle:HTH 80X74/20-68K
Rubix:d574898
Producator:467217
EAN:4047526467210


rezumat tehnic
| Capacitatea de încărcare | 660 kg |
|---|---|
| Diametrul roții | 80 mm |
| Lățimea roții | 74 mm |
Detalii produs : HTH 80X74/20-68K BLICKLE - HTH 80X74/20-68K BLICKLE
Bracket: LHF series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- heavy fork and top plate
- robust spring structure with steel spring
- maintenance-free spring mechanism
- double ball bearing in the swivel head
- bolted and secured central kingpin, extremely strong
- particularly resistant to shocks and impact due to four specially-shaped, hardened bearing seats
Wheel: ALEV series
- tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A, colour black
- wheel centre: die-cast aluminium
- high chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C
Informații tehnice
atribute
| Logistic Greutate | 1193 g |
|---|---|
| Capacitatea de încărcare | 660 kg |
| Diametrul roții | 80 mm |
| Lățimea roții | 74 mm |
| Carcasa roții/materialul jantei | metal |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | maro |
| Duritatea malului A | 92 Shore |
| 74 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere