Roată de transport Blickle BS-SPK 100K
Heavy duty welded steel fixed castor Cast iron flanged wheel
Vedeți informațiile tehniceReferințe
Blickle:BS-SPK 100K
Rubix:d822813
Producator:370692
EAN:4047526370695




rezumat tehnic
| Capacitatea de încărcare | 800 kg |
|---|---|
| Diametrul roții | 100 mm |
| Lățimea roții | 46 mm |
Detalii produs : BS-SPK 100K BLICKLE - BLICKLE BS-SPK100K HEAVY DUTY CASTOR FLANGED IRON WHEEL
Bracket: BS series
- particularly robust welded steel construction
- zinc-plated, yellow-passivated, Cr6-free
Wheel: SPK series
- rugged grey cast iron, hardness 180–220 HB, with grease nipple from wheel Ø 125 mm, lacquered, colour silver
- chemical resistance to many aggressive substances
- operating temperature:
plain bore version: -100 °C to +600 °C, load capacity reduced by 50% at +600 °C
ball bearing version: -20 °C to +120 °C
heat-resistant ball bearing version: -30 °C to +300 °C, load capacity reduced by 50% at +300 °C - provide adequate lubrication on a regular basis for plain bore version
- the load capacities provided in the table refer to the allocation of flanged wheels to rail profiles in accordance with DIN 536 specified below (crane rail standard):
SPK 50G–SPK 200K, SPK 250G, SPK 250K: A45
SPK 201K, SPK 251K: A55
Informații tehnice
atribute
| Logistic Greutate | 4200 g |
|---|---|
| Capacitatea de încărcare | 800 kg |
| Diametrul roții | 100 mm |
| Lățimea roții | 46 mm |
| Carcasa roții/materialul jantei | fontă |
| Talpa de rulare/materialul anvelopei | oțel |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 120 °C |
| Culoarea benzii de rulare / anvelope | argint |
| 157 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere