Roată de transport Blickle LHZ-ALTH 127K-FI-AS
Pressed steel swivel castor, heavy duty design, with stem fitting, with brake system 'stop-fix' Heavy duty wheel, with Blickle Extrathane® polyurethane tread, with aluminium wheel centre, antistatic
Vedeți informațiile tehniceReferințe
Blickle:LHZ-ALTH 127K-FI-AS
Rubix:d575930
Producator:852525
EAN:4047526193720




rezumat tehnic
| Capacitatea de încărcare | 750 kg |
|---|---|
| Diametrul roții | 125 mm |
| Lățimea roții | 54 mm |
Detalii produs : LHZ-ALTH 127K-FI-AS BLICKLE - LHZ-ALTH 127K-FI-AS BLICKLE
Bracket: LHZ series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- heavy fork and top plate
- double ball bearing in the swivel head
- very strong, welded steel plug-in stem, bolted and secured
- particularly resistant to shocks and impact due to four specially-shaped, hardened bearing seats
Wheel: ALTH series
- tread: high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A, colour grey, non-marking, non-staining
- wheel centre: die-cast aluminium, colour silver grey
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
- electrical conductivity (ohmic resistance) ≤ 107 Ω
Informații tehnice
atribute
| Logistic Greutate | 1000 g |
|---|---|
| Capacitatea de încărcare | 750 kg |
| Diametrul roții | 125 mm |
| Lățimea roții | 54 mm |
| Carcasa roții/materialul jantei | aluminiu |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | gri |
| 170 mm | |
| 54 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere