Roată de transport Blickle LE-PO 160G-FA

Pressed steel swivel castor, heavy duty design, with top plate fitting Extra heavy duty solid steel wheel

Vedeți informațiile tehnice

Referințe

Blickle:LE-PO 160G-FA
Rubix:d830144
Producator:749572
EAN:4047526013479
brand logo

rezumat tehnic

Capacitatea de încărcare300 kg
Diametrul roții160 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : LE-PO 160G-FA BLICKLE - LE-PO 160G-FA BLICKLE


Bracket: LH series

  • strong pressed steel, zinc-plated, blue-passivated, Cr6-free
  • heavy fork and top plate
  • double ball bearing in the swivel head
  • bolted and secured central kingpin, extremely strong
  • particularly resistant to shocks and impact due to four specially-shaped, hardened bearing seats

Wheel: SVS series

  • heat-treatable steel, hardness 190–230 HB, slightly crowned tread

Other features:

  • chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +120 °C
  • consider the surface pressure on sensitive floors due to high point loads

Informații tehnice


atribute
Logistic Greutate1850 g
Capacitatea de încărcare300 kg
Diametrul roții160 mm
Lățimea roții50 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliamidă
Temperatura minimă-25 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopebej
Lungimea plăcii140 mm
195 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții