Roată de transport Blickle GTHN 304/40H7
Pressed steel swivel castor, heavy duty design, with top plate fitting Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with aluminium wheel centre, electrically conductive
Vedeți informațiile tehniceReferințe
Blickle:GTHN 304/40H7
Rubix:d575618
Producator:459933
EAN:4047526459932


rezumat tehnic
| Capacitatea de încărcare | 2700 kg |
|---|---|
| Diametrul roții | 300 mm |
| Lățimea roții | 100 mm |
Detalii produs : GTHN 304/40H7 BLICKLE - GTHN 304/40H7 BLICKLE
Bracket: LH series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- heavy fork and top plate
- double ball bearing in the swivel head
- bolted and secured central kingpin, extremely strong
- particularly resistant to shocks and impact due to four specially-shaped, hardened bearing seats
Wheel: ALEV series
- tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 71 Shore A, colour black
- wheel centre: die-cast aluminium
- high chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C
- electrical conductivity (ohmic resistance) ≤ 104 Ω
Informații tehnice
atribute
| Logistic Greutate | 16925 g |
|---|---|
| Capacitatea de încărcare | 2700 kg |
| Diametrul roții | 300 mm |
| Lățimea roții | 100 mm |
| Carcasa roții/materialul jantei | fontă |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Culoarea benzii de rulare / anvelope | maro |
| Temperatura minimă | -30 °C |
| Temperatura maximă | 70 °C |
| 100 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Capacitatea de încărcare
2700 kg