Roată de transport Blickle GTH 404/40K
Pressed steel swivel castor, heavy duty design, with top plate fitting, with brake system 'stop-top' Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with aluminium wheel centre, non-marking, grey
Vedeți informațiile tehniceReferințe
Blickle:GTH 404/40K
Rubix:d821736
Producator:478677
EAN:4047526478674


rezumat tehnic
| Capacitatea de încărcare | 3800 kg |
|---|---|
| Diametrul roții | 400 mm |
| Lățimea roții | 100 mm |
Detalii produs : GTH 404/40K BLICKLE - GTH 404/40K BLICKLE
Bracket: LH series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- heavy fork and top plate
- double ball bearing in the swivel head
- bolted and secured central kingpin, extremely strong
- particularly resistant to shocks and impact due to four specially-shaped, hardened bearing seats
Wheel: ALEV series
- tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A, colour grey, non-marking
- wheel centre: die-cast aluminium
- high chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C
Informații tehnice
atribute
| Logistic Greutate | 30760 g |
|---|---|
| Capacitatea de încărcare | 3800 kg |
| Diametrul roții | 400 mm |
| Lățimea roții | 100 mm |
| Carcasa roții/materialul jantei | fontă |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Culoarea benzii de rulare / anvelope | maro |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
| 100 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere