Roată de transport Blickle L-V 252R-3
Pressed steel swivel castor, medium duty design, with top plate fitting Wheel, with standard solid rubber tyre, with pressed steel rim, reinforced design, with steel thread guard, electrically conductive
Vedeți informațiile tehniceReferințe
Blickle:L-V 252R-3
Rubix:d829407
Producator:41509
EAN:4047526041502


rezumat tehnic
| Capacitatea de încărcare | 295 kg |
|---|---|
| Diametrul roții | 250 mm |
| Lățimea roții | 60 mm |
Detalii produs : L-V 252R-3 BLICKLE - L-V 252R-3 BLICKLE
Bracket: L series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin (from wheel Ø 150 mm)
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: V series
- tyre: standard solid rubber, hardness 80 Shore A, colour black
- rim: pressed steel, strong rim structure with tubular steel hub, bolted or pressed, zinc-plated, blue-passivated, Cr6-free
- chemical resistance to many aggressive substances, except oils
- operating temperature: -25 °C to +80 °C, reduced load capacity over +60 °C
- electrical conductivity (ohmic resistance) ≤ 104 Ω
Informații tehnice
atribute
| Logistic Greutate | 5660 g |
|---|---|
| Capacitatea de încărcare | 295 kg |
| Diametrul roții | 250 mm |
| Lățimea roții | 60 mm |
| Carcasa roții/materialul jantei | oțel |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Culoarea benzii de rulare / anvelope | negru |
| Temperatura minimă | -25 °C |
| Temperatura maximă | 70 °C |
| 295 mm | |
| 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Capacitatea de încărcare
295 kg
Diametrul roții
Lățimea roții
60 mm