Roată de transport Blickle LE-PO 100KA-FA
Pressed steel swivel castor, heavy duty design, with top plate fitting Nylon heavy duty wheel, with steel thread guard
Vedeți informațiile tehniceReferințe
Blickle:LE-PO 100KA-FA
Rubix:d830106
Producator:611160
EAN:4047526611163


rezumat tehnic
| Capacitatea de încărcare | 150 kg |
|---|---|
| Diametrul roții | 100 mm |
| Lățimea roții | 37 mm |
Detalii produs : LE-PO 100KA-FA BLICKLE - LE-PO 100KA-FA BLICKLE
Bracket: LH series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- heavy fork and top plate
- double ball bearing in the swivel head
- bolted and secured central kingpin, extremely strong
- particularly resistant to shocks and impact due to four specially-shaped, hardened bearing seats
Wheel: SPO series
- high-quality nylon 6, impact resistant, hardness 70 Shore D, extremely robust heavy-duty version, colour natural white
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +80 °C, reduced load capacity over +35 °C
Informații tehnice
atribute
| Logistic Greutate | 704 g |
|---|---|
| Capacitatea de încărcare | 150 kg |
| Diametrul roții | 100 mm |
| Lățimea roții | 37 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | poliamidă |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | bej |
| Lungimea plăcii | 100 mm |
| 125 mm | |
| 37 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere