Roată de transport Blickle GTH 406/50K

Pressed steel swivel castor, heavy duty design, with top plate fitting, with brake system 'stop-fix' Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with aluminium wheel centre, electrically conductive

Vedeți informațiile tehnice

Referințe

Blickle:GTH 406/50K
Rubix:d821737
Producator:478594
EAN:4047526478599
brand logo

rezumat tehnic

Capacitatea de încărcare5000 kg
Diametrul roții400 mm
Lățimea roții125 mm
Vezi toate Caracteristice

Detalii produs : GTH 406/50K BLICKLE - GTH 406/50K BLICKLE


Bracket: LH series

  • strong pressed steel, zinc-plated, blue-passivated, Cr6-free
  • heavy fork and top plate
  • double ball bearing in the swivel head
  • bolted and secured central kingpin, extremely strong
  • particularly resistant to shocks and impact due to four specially-shaped, hardened bearing seats

Wheel: ALEV series

  • tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 71 Shore A, colour black
  • wheel centre: die-cast aluminium

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C
  • electrical conductivity (ohmic resistance) ≤ 104 Ω

Informații tehnice


atribute
Logistic Greutate36500 g
Capacitatea de încărcare5000 kg
Diametrul roții400 mm
Lățimea roții125 mm
Carcasa roții/materialul janteifontă
Talpa de rulare/materialul anvelopeipoliuretan
Culoarea benzii de rulare / anvelopemaro
Temperatura minimă-20 °C
Temperatura maximă70 °C
125 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

5000 kg

Diametrul roții

Lățimea roții