Roată de transport Blickle LH-ALBS 150K-ST
Pressed steel swivel castor, heavy duty design, with top plate fitting, with brake system 'stop-top' Heavy duty wheel, with Blickle Besthane® Soft polyurethane tread, with aluminium wheel centre
Vedeți informațiile tehniceReferințe
Blickle:LH-ALBS 150K-ST
Rubix:d825290
Producator:852451
EAN:4047526192372




rezumat tehnic
| Capacitatea de încărcare | 500 kg |
|---|---|
| Diametrul roții | 150 mm |
| Lățimea roții | 54 mm |
Detalii produs : LH-ALBS 150K-ST BLICKLE - LH-ALBS 150K-ST BLICKLE
Bracket: LH series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- heavy fork and top plate
- double ball bearing in the swivel head
- bolted and secured central kingpin, extremely strong
- particularly resistant to shocks and impact due to four specially-shaped, hardened bearing seats
Wheel: ALBS series
- tread: high-quality polyurethane elastomer Blickle Besthane® Soft, hardness 75 Shore A, colour blue, non-marking, non-staining
- wheel centre: die-cast aluminium, colour silver grey
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
Informații tehnice
atribute
| Logistic Greutate | 1000 g |
|---|---|
| Capacitatea de încărcare | 500 kg |
| Diametrul roții | 150 mm |
| Lățimea roții | 54 mm |
| Carcasa roții/materialul jantei | aluminiu |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | albastru |
| 197 mm | |
| 54 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere