Roată de transport Blickle LH-PO 160K-CS13-FA
Pressed steel swivel castor, heavy duty design, with top plate fitting, with central brake system 'central-stop' Nylon wheel, with steel thread guard
Vedeți informațiile tehniceReferințe
Blickle:LH-PO 160K-CS13-FA
Rubix:d829353
Producator:852790
EAN:4047526197124




rezumat tehnic
| Capacitatea de încărcare | 450 kg |
|---|---|
| Diametrul roții | 160 mm |
| Lățimea roții | 50 mm |
Detalii produs : LH-PO 160K-CS13-FA BLICKLE - LH-PO 160K-CS13-FA BLICKLE
Bracket: LH series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- heavy fork and top plate
- double ball bearing in the swivel head
- bolted and secured central kingpin, extremely strong
- particularly resistant to shocks and impact due to four specially-shaped, hardened bearing seats
Wheel: PO series
- high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +80 °C, reduced load capacity over +35 °C
Informații tehnice
atribute
| Logistic Greutate | 1000 g |
|---|---|
| Capacitatea de încărcare | 450 kg |
| Diametrul roții | 160 mm |
| Lățimea roții | 50 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | poliamidă |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 80 °C |
| Culoarea benzii de rulare / anvelope | bej |
| 202 mm | |
| 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere