Roată de transport Blickle LKRA-TPA 101G-11-EV17

Pressed steel swivel castor, medium duty design, with top plate fitting Polypropylene wheel, with steel thread guard

Vedeți informațiile tehnice

Referințe

Blickle:LKRA-TPA 101G-11-EV17
Rubix:d576165
Producator:845500
EAN:4047526124502
brand logo

rezumat tehnic

Capacitatea de încărcare110 kg
Diametrul roții100 mm
Lățimea roții32 mm
Vezi toate Caracteristice

Detalii produs : LKRA-TPA 101G-11-EV17 BLICKLE - LKRA-TPA 101G-11-EV17 BLICKLE


Bracket: L series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin (from wheel Ø 150 mm)
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: PPN series

  • high-quality polypropylene, impact resistant, hardness 60 Shore D, colour natural white

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C

Informații tehnice


atribute
Logistic Greutate626 g
Capacitatea de încărcare110 kg
Diametrul roții100 mm
Lățimea roții32 mm
Carcasa roții/materialul janteipolipropilen
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă60 °C
Culoarea benzii de rulare / anvelopegri
Duritatea malului A85 Shore
136 mm
32 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții