Roată de transport Blickle L-PPN 125G-FA

Pressed steel swivel castor, medium duty design, with top plate fitting Polypropylene wheel, with steel thread guard

Vedeți informațiile tehnice

Referințe

Blickle:L-PPN 125G-FA
Rubix:d825367
Producator:425272
EAN:4047526107963
brand logo

rezumat tehnic

Capacitatea de încărcare200 kg
Diametrul roții125 mm
Lățimea roții40 mm
Vezi toate Caracteristice

Detalii produs : L-PPN 125G-FA BLICKLE - L-PPN 125G-FA BLICKLE


Bracket: L series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin (from wheel Ø 150 mm)
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: PPN series

  • high-quality polypropylene, impact resistant, hardness 60 Shore D, colour natural white

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C

Informații tehnice


atribute
Capacitatea de încărcare200 kg
Diametrul roții125 mm
Lățimea roții40 mm
Carcasa roții/materialul janteipolipropilen
Talpa de rulare/materialul anvelopeipolipropilen
Temperatura minimă-20 °C
Temperatura maximă60 °C
Culoarea benzii de rulare / anvelopebej
150 mm
40 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții