Roată de transport Blickle L-VWPP 160R-FA

Pressed steel swivel castor, medium duty design, with top plate fitting Wheel, with 'Blickle Soft' soft rubber tyre, with synthetic rim, with steel thread guard

Vedeți informațiile tehnice

Referințe

Blickle:L-VWPP 160R-FA
Rubix:d825767
Producator:849951
EAN:4047526158064
brand logo

rezumat tehnic

Capacitatea de încărcare70 kg
Diametrul roții160 mm
Lățimea roții40 mm
Vezi toate Caracteristice

Detalii produs : L-VWPP 160R-FA BLICKLE - L-VWPP 160R-FA BLICKLE


Bracket: L series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin (from wheel Ø 150 mm)
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: VWPP series

  • tyre: soft rubber "Blickle Soft", hardness 50 Shore A, colour black (wheel Ø 260 mm with additional hard rubber core)
  • rim: high-quality polypropylene, impact resistant, colour black

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
  • wheel Ø 260 mm with additional hard rubber core
  • puncture-proof alternatives for pneumatic tyres

Informații tehnice


atribute
Logistic Greutate1000 g
Capacitatea de încărcare70 kg
Diametrul roții160 mm
Lățimea roții40 mm
Carcasa roții/materialul janteipolipropilen
Talpa de rulare/materialul anvelopeicauciuc
Culoarea benzii de rulare / anvelopenegru
Temperatura minimă-20 °C
Temperatura maximă60 °C
195 mm
40 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții