Roată de transport Blickle L-P 220R-SG
Pressed steel swivel castor, medium duty design, with top plate fitting Wheel, with pneumatic tyre, with pressed steel rim, non-marking, grey
Vedeți informațiile tehniceReferințe
Blickle:L-P 220R-SG
Rubix:d822269
Producator:289116
EAN:4047526289119




rezumat tehnic
| Capacitatea de încărcare | 100 kg |
|---|---|
| Diametrul roții | 220 mm |
| Lățimea roții | 65 mm |
Detalii produs : L-P 220R-SG BLICKLE - L-P 220R-SG BLICKLE
Bracket: L series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin (from wheel Ø 150 mm)
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: P series
- tyre: pneumatic tyre, hardness 65 Shore A, colour grey, non-marking, 2-ply rating
- rim: pressed steel, with welded tubular steel hub, zinc-plated, blue-passivated, Cr6-free
- swivel castors with brakes lose brake force if the tyre pressure is too low
- chemical resistance to many aggressive substances, except oils
- operating temperature: -25 °C to +50 °C
- the wheel and tyre dimensions provided here apply to new tyres that are not bearing a load. Their width and diameter may change when they are in use.
- speeds up to 16 km/h possible for wheels with ball bearing and reduced load capacity
Informații tehnice
atribute
| Logistic Greutate | 3000 g |
|---|---|
| Capacitatea de încărcare | 100 kg |
| Diametrul roții | 220 mm |
| Lățimea roții | 65 mm |
| Carcasa roții/materialul jantei | oțel |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Temperatura minimă | -25 °C |
| Temperatura maximă | 50 °C |
| Culoarea benzii de rulare / anvelope | gri |
| 255 mm | |
| 65 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere