Roată de transport Blickle BH-PO 82K-FA
Pressed steel swivel castor, medium duty design, with top plate fitting, with brake system 'stop-fix' Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with aluminium wheel centre, electrically conductive
Vedeți informațiile tehniceReferințe
Blickle:BH-PO 82K-FA
Rubix:d821762
Producator:852799
EAN:4047526197254


rezumat tehnic
| Capacitatea de încărcare | 250 kg |
|---|---|
| Diametrul roții | 80 mm |
| Lățimea roții | 37 mm |
Detalii produs : BH-PO 82K-FA BLICKLE - BH-PO 82K-FA BLICKLE
Bracket: L series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin (from wheel Ø 150 mm)
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: ALEV series
- tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 71 Shore A, colour black
- wheel centre: die-cast aluminium
- high chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C
- electrical conductivity (ohmic resistance) ≤ 104 Ω
Informații tehnice
atribute
| Logistic Greutate | 1000 g |
|---|---|
| Capacitatea de încărcare | 250 kg |
| Diametrul roții | 80 mm |
| Lățimea roții | 37 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | poliamidă |
| Culoarea benzii de rulare / anvelope | bej |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 80 °C |
| 120 mm | |
| 37 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere