Roată de transport Blickle L-PATH 125K-FI-FK
Pressed steel swivel castor, medium duty design, with top plate fitting, with brake system 'stop-fix' Wheel, with thermoplastic polyurethane tread, with nylon wheel centre, with synthetic thread guard, electrically conductive, non-marking
Vedeți informațiile tehniceReferințe
Blickle:L-PATH 125K-FI-FK
Rubix:d822312
Producator:759142
EAN:4047526103187




rezumat tehnic
| Capacitatea de încărcare | 250 kg |
|---|---|
| Diametrul roții | 125 mm |
| Lățimea roții | 32 mm |
Detalii produs : L-PATH 125K-FI-FK BLICKLE - L-PATH 125K-FI-FK BLICKLE
Bracket: L series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin (from wheel Ø 150 mm)
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: PATH series
- tread: high-quality thermoplastic polyurethane (TPU), hardness 94 Shore A, colour dark grey, non-marking, non-staining
- wheel centre: high-quality nylon 6, impact resistant, colour silver grey
- with synthetic thread guard, small
- very high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +35 °C
- electrical conductivity (ohmic resistance) ≤ 104 Ω
Informații tehnice
atribute
| Logistic Greutate | 982 g |
|---|---|
| Capacitatea de încărcare | 250 kg |
| Diametrul roții | 125 mm |
| Lățimea roții | 32 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | gri |
| 150 mm | |
| 32 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere