Roată de transport Blickle L-VWPP 125R-ST-SG-FA

Pressed steel swivel castor, medium duty design, with top plate fitting, with brake system 'stop-top' Wheel, with 'Blickle Soft' soft rubber tyre, with synthetic rim, non-marking, grey, with steel thread guard

Vedeți informațiile tehnice

Referințe

Blickle:L-VWPP 125R-ST-SG-FA
Rubix:d575555
Producator:849933
EAN:4047526157715
brand logo

rezumat tehnic

Capacitatea de încărcare50 kg
Diametrul roții125 mm
Lățimea roții37.5 mm
Vezi toate Caracteristice

Detalii produs : L-VWPP 125R-ST-SG-FA BLICKLE - L-VWPP 125R-ST-SG-FA BLICKLE


Bracket: L series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin (from wheel Ø 150 mm)
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: VWPP series

  • tyre: soft rubber "Blickle Soft", hardness 50 Shore A, colour grey, non-marking (wheel Ø 260 mm with additional hard rubber core)
  • rim: high-quality polypropylene, impact resistant, colour black

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
  • wheel Ø 260 mm with additional hard rubber core
  • puncture-proof alternatives for pneumatic tyres

Informații tehnice


atribute
Logistic Greutate1000 g
Capacitatea de încărcare50 kg
Diametrul roții125 mm
Lățimea roții37.5 mm
Carcasa roții/materialul janteipolipropilen
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă60 °C
Culoarea benzii de rulare / anvelopegri
150 mm
37,5 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții