Roată de transport Blickle LKRA-POA 100K-11-E14

Pressed steel swivel castor, medium duty design, with top plate fitting, with brake system 'stop-top' Wheel, with pneumatic tyre, with pressed steel rim

Vedeți informațiile tehnice

Referințe

Blickle:LKRA-POA 100K-11-E14
Rubix:d574474
Producator:738031
EAN:4047526031442
brand logo

rezumat tehnic

Capacitatea de încărcare120 kg
Diametrul roții100 mm
Lățimea roții30 mm
Vezi toate Caracteristice

Detalii produs : LKRA-POA 100K-11-E14 BLICKLE - LKRA-POA 100K-11-E14 BLICKLE


Bracket: L series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin (from wheel Ø 150 mm)
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: P series

  • tyre: pneumatic tyre with ribbed profile, hardness 60 Shore A, colour black, 2-ply rating
  • rim: pressed steel, with welded tubular steel hub, zinc-plated, blue-passivated, Cr6-free
  • swivel castors with brakes lose brake force if the tyre pressure is too low

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -25 °C to +50 °C
  • the wheel and tyre dimensions provided here apply to new tyres that are not bearing a load. Their width and diameter may change when they are in use.
  • speeds up to 16 km/h possible for wheels with ball bearing and reduced load capacity

Informații tehnice


atribute
Capacitatea de încărcare120 kg
Diametrul roții100 mm
Lățimea roții30 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliamidă
Temperatura minimă-20 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopenegru
135 mm
30 mm
  • Disponibil – Data livrării la cerere

Diametrul roții

Lățimea roții