Roată de transport Blickle BH-POEV 125R-3
Pressed steel swivel castor, medium duty design, with top plate fitting, with central brake system 'central-stop' Heavy duty wheel, with Blickle Softhane® polyurethane tread, with aluminium wheel centre
Vedeți informațiile tehniceReferințe
Blickle:BH-POEV 125R-3
Rubix:d821804
Producator:43497
EAN:4047526043490


rezumat tehnic
| Capacitatea de încărcare | 250 kg |
|---|---|
| Diametrul roții | 125 mm |
| Lățimea roții | 37 mm |
Detalii produs : BH-POEV 125R-3 BLICKLE - BH-POEV 125R-3 BLICKLE
Bracket: L series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin (from wheel Ø 150 mm)
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: ALST series
- tread: high-quality polyurethane elastomer Blickle Softhane®, hardness 75 Shore A, colour green, non-marking, non-staining
- wheel centre: die-cast aluminium, colour silver grey
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
Informații tehnice
atribute
| Logistic Greutate | 1408 g |
|---|---|
| Capacitatea de încărcare | 250 kg |
| Diametrul roții | 125 mm |
| Lățimea roții | 37 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Temperatura minimă | -25 °C |
| Temperatura maximă | 80 °C |
| Culoarea benzii de rulare / anvelope | negru |
| Duritatea malului A | 65 Shore |
| Lungimea plăcii | 140 mm |
| 165 mm | |
| 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere