Roată de transport Blickle LIR-PHN 102HK
Pressed steel swivel castor, with bolt hole, heat-resistant Blickle TempLine® Classic thermoset wheel, heat-resistant
Vedeți informațiile tehniceReferințe
Blickle:LIR-PHN 102HK
Rubix:d826862
Producator:755765
EAN:4047526101237




rezumat tehnic
| Capacitatea de încărcare | 150 kg |
|---|---|
| Diametrul roții | 100 mm |
| Lățimea roții | 38 mm |
Detalii produs : LIR-PHN 102HK BLICKLE - LIR-PHN 102HK BLICKLE
Bracket: LIR series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin
- smooth rolling characteristic and low wear, increased service life
- swivel head play is set specifically for high-temperature applications
- highly heat-resistant grease
Wheel: PHN series
- phenolic resin, hardness 90 Shore D, colour black
- operating temperature:
plain bore version: -35 °C to +260 °C, temporarily up to +300 °C
ball bearing version: ("HK"): -25 °C to +250 °C
ball bearing version: ("IK"): -30 °C to +260 °C
- high chemical resistance to many aggressive substances
- operating temperature:
plain bore version: -35 °C to +260 °C, temporarily up to +300 °C
ball bearing version: ("HK"): -25 °C to +250 °C
ball bearing version: ("IK"): -30 °C to +260 °C - wheels are only conditionally suitable for uneven floors and crossing thresholds
Informații tehnice
atribute
| Capacitatea de încărcare | 150 kg |
|---|---|
| Diametrul roții | 100 mm |
| Lățimea roții | 38 mm |
| Carcasa roții/materialul jantei | polimer |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Culoarea benzii de rulare / anvelope | negru |
| Temperatura minimă | -25 °C |
| Temperatura maximă | 250 °C |
| 125 mm | |
| 38 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere