Roată de transport Blickle LE-POEV 125KAD-FI-SG
Pressed steel swivel castor, with bolt hole, heat-resistant Blickle TempLine® wheel Basic, with solid rubber tyres, with pressed steel rim, heat-resistant
Vedeți informațiile tehniceReferințe
Blickle:LE-POEV 125KAD-FI-SG
Rubix:d577699
Producator:634600
EAN:4047526013653


rezumat tehnic
| Capacitatea de încărcare | 150 kg |
|---|---|
| Diametrul roții | 125 mm |
| Lățimea roții | 37 mm |
Detalii produs : LE-POEV 125KAD-FI-SG BLICKLE - LE-POEV 125KAD-FI-SG BLICKLE
Bracket: LIR series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin
- smooth rolling characteristic and low wear, increased service life
- swivel head play is set specifically for high-temperature applications
- highly heat-resistant grease
Wheel: VEHI series
- tyre: highly heat-resistant solid rubber, hardness 80 Shore A, colour black
- rim: pressed steel, zinc-plated, blue-passivated, Cr6-free
- chemical resistance to many aggressive substances, except oils
- operating temperature: -25 °C to +200 °C
- majority of tyre flattening recovers when in motion under load
Informații tehnice
atribute
| Logistic Greutate | 1000 g |
|---|---|
| Capacitatea de încărcare | 150 kg |
| Diametrul roții | 125 mm |
| Lățimea roții | 37 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | gri |
| Duritatea malului A | 65 Shore |
| Lungimea plăcii | 100 mm |
| 150 mm | |
| 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere