Roată de transport Blickle B-PPN 125R

Pressed steel swivel castor, with bolt hole, with brake system 'stop-fix' Polypropylene wheel, with steel thread guard

Vedeți informațiile tehnice

Referințe

Blickle:B-PPN 125R
Rubix:d821015
Producator:350439
EAN:4047526107789
brand logo

rezumat tehnic

Capacitatea de încărcare200 kg
Diametrul roții125 mm
Lățimea roții40 mm
Vezi toate Caracteristice

Detalii produs : B-PPN 125R BLICKLE - B-PPN 125R BLICKLE


Bracket: LER series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: PPN series

  • high-quality polypropylene, impact resistant, hardness 60 Shore D, colour natural white

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C

Informații tehnice


atribute
Logistic Greutate630 g
Capacitatea de încărcare200 kg
Diametrul roții125 mm
Lățimea roții40 mm
Carcasa roții/materialul janteipolipropilen
Talpa de rulare/materialul anvelopeipolipropilen
Temperatura minimă-20 °C
Temperatura maximă60 °C
Culoarea benzii de rulare / anvelopebej
Lungimea plăcii100 mm
150 mm
40 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții