Roată de transport Blickle BSD-GSPO 125K

Pressed steel swivel castor, with bolt hole, with brake system 'stop-fix' Wheel, with standard solid rubber tyre, with synthetic rim, non-marking, grey

Vedeți informațiile tehnice

Referințe

Blickle:BSD-GSPO 125K
Rubix:d824963
Producator:364505
EAN:4047526364502
brand logo

rezumat tehnic

Capacitatea de încărcare3600 kg
Diametrul roții125 mm
Lățimea roții55 mm
Vezi toate Caracteristice

Detalii produs : BSD-GSPO 125K BLICKLE - BSD-GSPO 125K BLICKLE


Bracket: LER series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: VPP series

  • tyre: standard solid rubber, hardness 80 Shore A, colour grey, non-marking
  • rim: high-quality polypropylene, impact resistant, colour black

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C

Informații tehnice


atribute
Logistic Greutate12236 g
Capacitatea de încărcare3600 kg
Diametrul roții125 mm
Lățimea roții55 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliamidă
Temperatura minimă-20 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopebej
Lungimea plăcii255 mm
205 mm
2x55 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

3600 kg

Diametrul roții

Lățimea roții