Roată de transport Blickle LER-PATH 160K-FI-ELS

Pressed steel swivel castor, with bolt hole, with brake system 'stop-fix' Wheel, with thermoplastic polyurethane tread, with nylon wheel centre, with synthetic thread guard, electrically conductive, non-marking

Vedeți informațiile tehnice

Referințe

Blickle:LER-PATH 160K-FI-ELS
Rubix:d828457
Producator:852185
EAN:4047526188870
brand logo

rezumat tehnic

Capacitatea de încărcare260 kg
Diametrul roții160 mm
Lățimea roții40 mm
Vezi toate Caracteristice

Detalii produs : LER-PATH 160K-FI-ELS BLICKLE - LER-PATH 160K-FI-ELS BLICKLE


Bracket: LER series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: PATH series

  • tread: high-quality thermoplastic polyurethane (TPU), hardness 94 Shore A, colour dark grey, non-marking, non-staining
  • wheel centre: high-quality nylon 6, impact resistant, colour silver grey

Other features:

  • with synthetic thread guard, small
  • very high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +35 °C
  • electrical conductivity (ohmic resistance) ≤ 104 Ω

Informații tehnice


atribute
Logistic Greutate1980 g
Capacitatea de încărcare260 kg
Diametrul roții160 mm
Lățimea roții40 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliuretan
Temperatura minimă-20 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopegri
195 mm
40 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții