Roată de transport Blickle BO-SETH 150K

Pressed steel swivel castor, with top plate fitting Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre, non-marking, blue

Vedeți informațiile tehnice

Referințe

Blickle:BO-SETH 150K
Rubix:d578932
Producator:1941
EAN:4047526001940
brand logo

rezumat tehnic

Capacitatea de încărcare650 kg
Diametrul roții150 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : BO-SETH 150K BLICKLE - BO-SETH 150K BLICKLE


Bracket: LE series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: POEV series

  • tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A, colour blue, non-marking
  • wheel centre: high-quality nylon 6, impact resistant, colour black

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -25 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate3400 g
Capacitatea de încărcare650 kg
Diametrul roții150 mm
Lățimea roții50 mm
Carcasa roții/materialul janteioțel
Talpa de rulare/materialul anvelopeipoliuretan
Culoarea benzii de rulare / anvelopemaro
Temperatura minimă-20 °C
Temperatura maximă70 °C
200 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

650 kg

Diametrul roții

150 mm

Lățimea roții

50 mm