Roată de transport Blickle BKPA-VPA 150K

Pressed steel swivel castor, with top plate fitting Nylon wheel, with steel thread guard

Vedeți informațiile tehnice

Referințe

Blickle:BKPA-VPA 150K
Rubix:d822447
Producator:289041
EAN:4047526289041
brand logo

rezumat tehnic

Capacitatea de încărcare110 kg
Diametrul roții150 mm
Lățimea roții30 mm
Vezi toate Caracteristice

Detalii produs : BKPA-VPA 150K BLICKLE - BKPA-VPA 150K BLICKLE


Bracket: LE series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: PO series

  • high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate826 g
Capacitatea de încărcare110 kg
Diametrul roții150 mm
Lățimea roții30 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă60 °C
Culoarea benzii de rulare / anvelopegri
Duritatea malului A80 Shore
Lungimea plăcii90 mm
185 mm
30 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

110 kg

Diametrul roții

Lățimea roții