Roată de transport Blickle BS-PS 315K

Pressed steel swivel castor, with top plate fitting Wheel, with standard solid rubber tyre, with pressed steel rim, non-marking, grey

Vedeți informațiile tehnice

Referințe

Blickle:BS-PS 315K
Rubix:d824757
Producator:643791
EAN:4047526643799
brand logo

rezumat tehnic

Capacitatea de încărcare550 kg
Diametrul roții305 mm
Lățimea roții105 mm
Vezi toate Caracteristice

Detalii produs : BS-PS 315K BLICKLE - BS-PS 315K BLICKLE


Bracket: LE series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: VE series

  • tyre: standard solid rubber, hardness 80 Shore A, colour grey, non-marking
  • rim: pressed steel, zinc-plated, blue-passivated, Cr6-free

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +60 °C

Informații tehnice


atribute
Logistic Greutate9319 g
Capacitatea de încărcare550 kg
Diametrul roții305 mm
Lățimea roții105 mm
Carcasa roții/materialul janteioțel
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă50 °C
Culoarea benzii de rulare / anvelopenegru
Duritatea malului A60 Shore
Lungimea plăcii200 mm
358 mm
105 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

550 kg

Diametrul roții

305 mm

Lățimea roții