Roată de transport Blickle B-VPP 150R-FA

Pressed steel swivel castor, with top plate fitting Wheel, with standard solid rubber tyre, with synthetic rim, with steel thread guard

Vedeți informațiile tehnice

Referințe

Blickle:B-VPP 150R-FA
Rubix:d577055
Producator:749125
EAN:4047526002244
brand logo

rezumat tehnic

Capacitatea de încărcare135 kg
Diametrul roții150 mm
Lățimea roții40 mm
Vezi toate Caracteristice

Detalii produs : B-VPP 150R-FA BLICKLE - B-VPP 150R-FA BLICKLE


Bracket: LE series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: VPP series

  • tyre: standard solid rubber, hardness 80 Shore A, colour black
  • rim: high-quality polypropylene, impact resistant, colour black

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C

Informații tehnice


atribute
Logistic Greutate1486 g
Capacitatea de încărcare135 kg
Diametrul roții150 mm
Lățimea roții40 mm
Carcasa roții/materialul janteipolipropilen
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă60 °C
Culoarea benzii de rulare / anvelopenegru
Duritatea malului A80 Shore
Lungimea plăcii140 mm
190 mm
40 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții