Roată de transport Blickle BSFN-GTH 252K-F30

Pressed steel swivel castor, with top plate fitting, with brake system 'stop-fix' Wheel, with standard solid rubber tyre, with pressed steel rim, with steel thread guard

Vedeți informațiile tehnice

Referințe

Blickle:BSFN-GTH 252K-F30
Rubix:d573991
Producator:285650
EAN:4047526285654
brand logo

rezumat tehnic

Capacitatea de încărcare2200 kg
Diametrul roții250 mm
Lățimea roții80 mm
Vezi toate Caracteristice

Detalii produs : BSFN-GTH 252K-F30 BLICKLE - BSFN-GTH 252K-F30 BLICKLE


Bracket: LE series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: VE series

  • tyre: standard solid rubber, hardness 80 Shore A, colour black
  • rim: pressed steel, zinc-plated, blue-passivated, Cr6-free

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +60 °C

Informații tehnice


atribute
Logistic Greutate35500 g
Capacitatea de încărcare2200 kg
Diametrul roții250 mm
Lățimea roții80 mm
Carcasa roții/materialul janteifontă
Talpa de rulare/materialul anvelopeipoliuretan
Temperatura minimă-20 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopemaro
Duritatea malului A92 Shore
Lungimea plăcii200 mm
370 mm
80 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

2200 kg

Diametrul roții

Lățimea roții