Roată de transport Blickle BS-GTH 150K

Pressed steel swivel castor, with top plate fitting, with brake system 'stop-top' Wheel, with standard solid rubber tyre, with pressed steel rim, with steel thread guard

Vedeți informațiile tehnice

Referințe

Blickle:BS-GTH 150K
Rubix:d824746
Producator:267351
EAN:4047526267353
brand logo

rezumat tehnic

Capacitatea de încărcare800 kg
Diametrul roții150 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : BS-GTH 150K BLICKLE - BS-GTH 150K BLICKLE


Bracket: LE series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: VE series

  • tyre: standard solid rubber, hardness 80 Shore A, colour black
  • rim: pressed steel, zinc-plated, blue-passivated, Cr6-free

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +60 °C

Informații tehnice


atribute
Logistic Greutate4650 g
Capacitatea de încărcare800 kg
Diametrul roții150 mm
Lățimea roții50 mm
Carcasa roții/materialul janteifontă
Talpa de rulare/materialul anvelopeipoliuretan
Temperatura minimă-20 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopemaro
Duritatea malului A92 Shore
Lungimea plăcii140 mm
200 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

800 kg

Diametrul roții

Lățimea roții