Referințe
Gedore:8200-01
Rubix:d791742
Producator:1195980
EAN:4002805918036

Documente
Detalii produs : 8200-01 GEDORE - 8200-01 GEDORE
Torque angle indicator 1/2" Use: Additional angle-regulated tightening for controlled torque and angle activation Features: Torque angle indicator with 1/2" or 3/4" square drive For additional precise angle tightening (0 - 360°) 1/2" square drive with ball locking device or 3/4" square drive with pin locking device No. 8200-01/-02 models with sliding magnetic and gripping arm No. 8200-11 only with magnetic arm - simple design To operate with a suitable torque wrench The maximum output of the torque wrench must not be passed Scope of delivery: Torque angle indicator Delivered in a strong plastic case (no. 8200-01/-02), model no. 8200-11 in sturdy hard cardboard packaging
Informații tehnice
atribute
| Logistic Greutate | 330 g |
|---|---|
| Diametru | 80 mm |
| Lungime | 235 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
