Referințe
Riegler:243.26/S-N
Rubix:d537874
Producator:107168
EAN:4047322059343

Detalii produs : 243.26/S-N RIEGLER - 243.26/S-N RIEGLER
Quick-acting coupling NW 5 spout LW 9 mm nickel-plated brass . One-sided shut-off single-hand quick-acting coupling with extremely small dimensions and large flow capacity with low pressure drop. / Ideal for: Pneumatic tools, pneumatics, medical technology, measurement and control technology, laboratory technology, chemistry, analysis and dosing technology.
Informații tehnice
atribute
| Logistic Greutate | 27 g |
|---|---|
| Conexiunea 1 | tülle lw 9 |
| Presiune maximă a serviciului | 35 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
