Referințe
Riegler:243.44
Rubix:d537005
Producator:107214
EAN:4047322059664

Detalii produs : 243.44 RIEGLER - 243.44 RIEGLER
Quick-lock coupling NW 7.2 grommet LW 6mm blank brass. The ideal solution to upgrade the series NW 7.2 standard coupling, found in millions of applications and locations to a safety component with suitable plug-in grommets and plug-in nipples with integrated check function!
Informații tehnice
atribute
| Logistic Greutate | 77 g |
|---|---|
| Conexiunea 1 | tülle lw 6 |
| Presiune maximă a serviciului | 35 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
