Pneumatic - cuplaj cu eliberare rapidă Parker 1600KATF13SPN
Rectus Coupling
Vedeți informațiile tehniceReferințe
Parker:1600KATF13SPN
Rubix:d1148783
Producator:1600KATF13SPN
EAN:4039747771153

Detalii produs : PARKER 1600KATF13SPN - PNEUMATIC - QUICK RELEASE COUPLING PARKER 1600KATF13SPN
Premium plus quick coupling system with nominal diameter 7.8 for pneumatic and fluid handling applications up to 35 bar. Coupling system with European standard profile. Available made of brass/steel
Puncte forte
•Premium Industrial Coupling with European Standard Profile
Ultra High Flow valve for optimum flow and low pressure drop - Energy Saver
Robust valve body made of steel for heavy duty applications
Low connecting forces (ball locking)
Ultra High Flow valve for optimum flow and low pressure drop - Energy Saver
Robust valve body made of steel for heavy duty applications
Low connecting forces (ball locking)
Aplicații
Pneumatic & Fluid Handling
Informații tehnice
atribute
| Conexiunea 1 | 13 |
|---|---|
| Temperatura maximă | 100 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
