Pneumatic - cuplaj cu eliberare rapidă Parker 20KAAM05MPN

Rectus Quick Coupling, European Profile, ND 2.7 (Series 20)

Vedeți informațiile tehniceVezi documentele

Referințe

Parker:20KAAM05MPN
Rubix:d1140998
Producator:20KAAM05MPN
EAN:4039747102964
brand logo

rezumat tehnic

Conexiunea 15 mm
StandardATEX, ROHS
Vezi toate Caracteristice

Documente

Detalii produs : PARKER 20KAAM05MPN - PNEUMATIC - QUICK RELEASE COUPLING PARKER 20KAAM05MPN


Parker’s Series 20 is a mini-industrial coupling with European profile. Coupling system with single-hand operation. High flow rate despite small dimensions.

Markets:
- Industrial
- Life Sciences
- Medical technology
- Chemistry pharmacybr/>- Electronics and energy management
- Transportation
- Machinery construction
- Automotive
- Process

Features/Benefits:
- Mini Industrial coupling
- Single hand operation for easy and fast connection
- European profile is the most representative profile worldwide
Application: Energy Management, Electronics, Food & Beverages, Industrial Machinery, Textile Machinery, Medical, Pharma, Trucks & Trailers
Body Material: Brass
Brand: Parker, Rectus
Compatible Fitting: Series 20 Plug
Connection Size: M5
Connection Size: 5 mm
Connection Thread Size: 5 mm
Connection Type: Male, Metric DIN 13
Connection Type: Male, Metric
Coupling Half: Coupler
Diameter: 2.7 mm (nominal)
Division: Low Pressure Connectors Europe Division
External Hex (mm): 9
Flow Rate: 165 L/min (air)
For Fluid Type: Compressed Air, Air
Function: Single Shut-Off
Hex Size: 9 mm (external)
Hose I.d.: n/a
Industry: General Industrial, Healthcare & Life Sciences, Transportation, Electronics
Interchange Type: European Profile
Length: 26
Materials Of Construction: Brass, Nickel-plated
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: 100, 212
Minimum Operating Temperature: -20, -4
Operation Type: Sleeve
Plating Type: Nickel-plated
Product Series: Series 20
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 5
Region Of Origin: Germany
Seal Material: NBR
Shape: Straight
Sleeve Material: Brass
Specifications Met: ATEX, RoHS
Technology: Pneumatics
Type: Coupling
Valve Included: Yes
Valve Type: Standard Valve
Version: Single Shut-Off
Weight: 0.008

Informații tehnice


atribute
Conexiunea 15 mm
StandardATEX, ROHS
Temperatura maximă100 °C
Tipul de filetaremetric
  • Disponibil – Data livrării la cerere