Pneumatic - cuplaj cu eliberare rapidă Parker 23SFIW13SXN
Rectus Female Plug With Profile
Vedeți informațiile tehniceReferințe
Parker:23SFIW13SXN
Rubix:386854
Producator:23SFIW13SXN
Detalii produs : 23SFIW13SXN - 23SFIW13SXN CUPLA RAPIDA PARKER
Parker's Premium Quick Coupling Series 23 is a 1/4" industrial coupling according to ISO 6150 B and US MIL-SPE+D13C 4109. It's especially suitable for use with gaseous media in industry. The coupling system is developed for single-hand operation. The UltraFlo valve guarantees optimum flow and low pressure drop. The steel sleeve counters oscillating forces and the high insertion depth is guaranteed by an optimized plug guide.
Puncte forte
•UltraFlo valve for optimum flow and low pressure drop
Steel sleeve counters oscillating forces
Single-hand operation for easy and fast connection
Coupling system according to ISO 6150 B and US MIL-SPEC 4109
Steel sleeve counters oscillating forces
Single-hand operation for easy and fast connection
Coupling system according to ISO 6150 B and US MIL-SPEC 4109
Aplicații
Pneumatic Power Tools;Assembly Lines;Air compressors
Informații tehnice
atribute
| Conexiunea 1 | 1/4 in |
|---|---|
| Standard | ISO 6150 B;US MIL-SPEC 4109 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere