Niplu plug-in cu filet Parker 34SFTF10SXN
Rectus Hose Barb
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:34SFTF10SXN
Rubix:d535895
Producator:34SFTF10SXN
EAN:4039747361309


rezumat tehnic
| Diametrul de legătură | 15 '' |
|---|---|
| Metrica diametrului tubului interior | 10 mm |
Documente
Detalii produs : 34SFTF10SXN RECTUS - 34SFTF10SXN RECTUS
Parker's Series 34 is an industrial coupling with Atlas Copco-Profile. This coupling system is developed for single-hand operation. The UltraFlo valve guarantees optimum flow and low pressure drop. Series 34 is optimal for use with large pneumatic consumers due to the robust design and steel sleeve. The collar design minimizes damage to the valve body.
Puncte forte
•UltraFlo valve for optimum flow and low pressure drop
Single-hand operation for easy and fast connection
Single-hand operation for easy and fast connection
Aplicații
Pneumatic Power Tools;Assembly Lines;Air compressors; Machinery Construction;Automotive
Informații tehnice
atribute
| Diametrul de legătură | 15 '' |
|---|---|
| Metrica diametrului tubului interior | 10 mm |
| Temperatura maximă | 100 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere